59" Clear And Gold Square Glass And Metal Trestle Base Dining Table
Mfr # 555147
Zoro # G222911952
product price: $1,131.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Weight Capacity
6 lb
Table Mechanism
Fixed
Frame Color
Clear
Finish
Gloss
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555147
Zoro #
G222911952
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
59 in
Length
59 in
Details
Weight Capacity
6 lb
Table Mechanism
Fixed
Frame Color
Clear
Finish
Gloss
Item
Dining Tables
Assembly Required
Full Assembly Needed
Leg Color
Gold
Tabletop Material
Glass
Mirrored
No
Frame Material
Metal
Commercial Use
Yes
Style
Contemporary
Leaf Included
No
Tabletop Color
Clear
Leg Type
Trestle
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Shape
Square
Description
Add handsome, fashionable design to your dining space with this 59-inch clear and gold square glass and metal trestle base dining table. The gold coloration of the high quality metal base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful trestle base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 59-inch w x 59-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.