59" Clear And Gunmetal Square Glass And Stainless Steel Pedestal Base Dining Table

  • Mfr # 487364

  • Zoro # G022906974


product price:  $3,134.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Unassembled
Commercial Use
No
Shape
Square
Leg Type
Pedestal
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487364
Zoro #
G022906974
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
59 in
Width
59 in

Details

Assembled/Unassembled
Unassembled
Commercial Use
No
Shape
Square
Leg Type
Pedestal
Item
Dining Tables
Style
Contemporary
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Frame Material
Stainless Steel
Tabletop Material
Glass
Frame Color
Clear
Leaf Included
No
Table Mechanism
Fixed
Assembly Required
Full Assembly Needed
Leg Color
Gunmetal
Weight Capacity
8 lb

Description

Make a statement with the 59" clear and gun metal square glass and stainless steel dining table and infuse a dash of character and personality into your space. Quality construction from the gun metal stainless steel base combines with clear glass of the top to give this table a fresh and updated two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 8 family and friends. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 59" W x 59" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.