59" Clear And Walnut Rounded Glass And Solid Manufactured Wood Dining Table
- Mfr # 487881
- Zoro # G022907483
product price:Â
$
3,704.99
/ea
Key Features
Shape
Round
Width
59 in
Length
59 in
Height
30 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487881
- Zoro #
- G022907483
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 59 in
- Length
- 59 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Clear
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
- Commercial Use
- No
Description
Add handsome, fashionable design to your dining space with this 59" clear and walnut rounded glass and solid manufactured wood dining table. Quality construction from the walnut solid + manufactured wood base combines with clear glass of the top to give this table a fresh and updated two-tone look. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30" H x 59" W x 59" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.