Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564858

  • Zoro # G622359033


product price: $539.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.57 in
Width
35.37 in
Material
Glass
Height
58.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564858
Zoro #
G622359033
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
35.37 in
Height
58.95 in

Details

Material
Glass
Item
Mirror

Description

The perfect way to add some brightness and utility into your bathroom, this 59-inch clear lighted unframed bathroom vanity mirror will be a great addition to any bathroom. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 58.95-inch H x 35.37-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.