Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564865

  • Zoro # G822359079


product price: $538.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
35.37 in
Height
58.95 in
Material
Glass
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564865
Zoro #
G822359079
UPC #
-
Country of Origin
China

Dimensions

Width
35.37 in
Height
58.95 in
Depth
1.57 in

Details

Material
Glass
Item
Mirror

Description

Enhance your bathroom lighting with this 59-inch clear lighted unframed bathroom vanity mirror. This rectangle shaped mirror will open up any space you put in piece in. The unique design makes this stylish frameless mirror stand out in any decor. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 58.95-inch H x 35.37-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.