Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Clear Lighted Unframed Bathroom Vanity Mirror

  • Mfr # 564866

  • Zoro # G122352527


product price: $519.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
1.45 in
Height
58.95 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564866
Zoro #
G122352527
UPC #
-
Country of Origin
China

Dimensions

Depth
1.45 in
Width
35.37 in
Height
58.95 in

Details

Item
Mirror
Material
Glass

Description

This 59-inch clear lighted unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. The mirror of casual style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 58.95-inch H x 35.37-inch W x 1.45-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.