Zoro Homepage

59" Dark Brown Solid Wood Oval Writing Desk

  • Mfr # 605953

  • Zoro # G322369660


product price: $2,026.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Assembly Required
Partial Assembly Needed
Overall Height
30 in
Overall Width
59 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605953
Zoro #
G322369660
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
59 in
Overall Depth
25 in

Details

Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Desk

Description

Bring this classic style 59-inch dark brown solid wood oval writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made oval desk is a stylish way to keep your office space looking good. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 59-inch w x 25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.