Zoro Homepage

59" Dark Gray Solid Wood Solid Coffee Table

  • Mfr # 565306

  • Zoro # G022359220


product price: $1,927.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Dark Gray/Coffee
Height
16 in
Commercial Use
No
Length
30 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565306
Zoro #
G022359220
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Length
30 in
Width
59 in

Details

Tabletop Color
Dark Gray/Coffee
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This stylish 59-inch dark gray solid wood solid coffee table is sure to inspire compliments no matter where it sits. This table features quality construction from solid wood and an updated monotone color scheme with dark gray as the main color on both the top and the base. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 59-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.