59" Espresso Wood and Stainless Steel L Shape Computer Desk With Two Drawers
Mfr # 723746
Zoro # G922910446
product price:Ā $460.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59 in
Commercial Use
No
Cabinets Included
No
Base Material
Stainless Steel
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723746
Zoro #
G922910446
UPC #
-
Country of Origin
China
Dimensions
Overall Width
59 in
Size
Medium
Overall Height
30 in
Height Adjustable
No
Overall Depth
55 in
Details
Item
Desks
Commercial Use
No
Cabinets Included
No
Base Material
Stainless Steel
Assembled/Unassembled
Unassembled
Type
Computer Desk
Reversible Orientation
No
Gaming Configuration
No
Assembly Required
Full Assembly Needed
Style
Modern
Shape
L Shape Desk
Material
Manufactured Wood
Mirrored
No
Color
Espresso
Weight Capacity
100 lb
Purposeful Distressing Type
No Distressing
Description
This 59-inch espresso wood and stainless steel l shape computer desk with two drawers will help to turn your office space into an executive suite. With lots of room for working, storing and organizing, this l shape desk is a great option to keep your office space neat and tidy. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.00-inch h x 59.00-inch w x 55.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.