
59" Gold And White Arc Floor Lamp With White Fabric Drum Shade
Mfr # 523891
Zoro # G322358008
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Height
59 in
Material
Metal
Depth
17 in
Color
Gold White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523891
Zoro #
G322358008
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
59 in
Depth
17 in
Details
Item
Floor Lamp
Material
Metal
Color
Gold White
Assembly Required
Full Assembly Needed
Application Type
No
Description
This 59-inch gold and white arc floor lamp with white fabric drum shade is the perfect combination of design and function mixed with basic good looks. A gorgeous matte metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a fabric drum shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 59-inch h x 17-inch w x 17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.