
59" Gold Arch Metal Framed Standing Mirror
Mfr # 565114
Zoro # G022346084
product price: $246.99
/eaKey Features
Color
Gold
Width
19.65 in
Application Type
No
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565114
Zoro #
G022346084
UPC #
-
Country of Origin
China
Dimensions
Width
19.65 in
Height
58.95 in
Depth
0.79 in
Details
Color
Gold
Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. This arch-shaped mirror is framed in classic gold metal, adding a touch of elegance to any room. Designed for wall mounting, this vertical orientation mirror exudes a casual yet stylish vibe. The antique mirror finish provides a unique touch, making it a standout piece in your decor. Its standing mirror type allows for versatile placement and functionality. The frame's gold finish effortlessly complements the overall design, creating a cohesive look that enhances the room's ambiance with a hint of sophistication. 58.95-inch H x 19.65-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.