Zoro Homepage

59" Gray and Black Fabric Upholstered Storage Bench with Drawers

  • Mfr # 523986

  • Zoro # G422375080


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Seat Color
Black
Overall Height
18.5 in
Overall Depth
15 in
Overall Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523986
Zoro #
G422375080
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
18.5 in
Overall Depth
15 in
Overall Width
59 in

Details

Commercial Use
No
Seat Color
Black
Item
Benche
Assembly Required
No Assembly Needed

Description

Practicality and fashion mix together with this handy 59-inch gray and black fabric upholstered storage bench with drawers. The gray upholstery top of this bench is a nice contrast to the high quality, black solid wood of the base. Expertly upholstered with padding in a soft solid color polyester blend, this bench is as comfortable as it is good looking. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.5-inch h x 59-inch w x 15-inch d

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.