
59" Gray Five Step Rustic Weathered Grey Wood Ladder Shelf
Mfr # 379914
Zoro # G822883888
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Finish Style
Wood Scoring & Rub Through
Construction Method
Machine-Made
Mirrored
No
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379914
Zoro #
G822883888
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Length
59 in
Width
18 in
Details
Item
Wall Decor
Number of Pieces
1
Finish Style
Wood Scoring & Rub Through
Construction Method
Machine-Made
Mirrored
No
Material
Wood
Assembly Required
No
Outdoor Suitability
No
Color
Gray
Lighted
No
Hooks Included
No
Shape
Rectangle
Style
Rustic
Description
Elevate your living room decor with the 59-inch gray five step rustic weathered grey wood ladder shelf. Crafted from wood with purposeful distressing, this decorative piece brings a rustic charm to any space. The weathered grey color adds a touch of elegance and versatility, perfect to hold your blankets, towels, or other small accessories. Add a cozy atmosphere to your home with this charming rustic ladder, a perfect addition to your living room, bedroom, or hallway interior design. 59-inch h x 18-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.