Zoro Homepage

59" Gray Solid Wood Seven Drawer Double Dresser

  • Mfr # 524144

  • Zoro # G122354491


product price: $1,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width (in)
59 in
Height (in)
36.5 in
Material
Solid Wood
Assembly Required
No Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524144
Zoro #
G122354491
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
59 in
Height (in)
36.5 in
Depth (in)
19 in

Details

Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dresser
Commercial Use
No

Description

Enhance your room into a visually delightful and highly functional space with this 59" gray solid wood seven drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The gray coloration of this piece is neutral and will blend easily with most any decor. 36.5" H x 59" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.