Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Gray Three Drawer Combo Dresser

  • Mfr # 546383

  • Zoro # G522362751


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width (in)
59 in
Height (in)
79 in
Material
Manufactured Wood
Depth (in)
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546383
Zoro #
G522362751
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
59 in
Height (in)
79 in
Depth (in)
20.5 in

Details

Color
Gray
Material
Manufactured Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser

Description

Make your room functional and visually enticing with this masterful 59-inch gray three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 79-inch H x 59-inch W x 20.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.