
59" Gray Three Drawer Combo Dresser
Mfr # 552276
Zoro # G122370156
product price: $1,408.99
/ea
Free Shipping & Returns
Key Features
Width (in)
59 in
Depth (in)
20.5 in
Commercial Use
Yes
Height (in)
79 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552276
Zoro #
G122370156
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
59 in
Depth (in)
20.5 in
Height (in)
79 in
Details
Commercial Use
Yes
Item
Dresser
Color
Gray
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
This 59-inch gray three drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 79-inch H x 59-inch W x 20.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.