59" Grey Ash Manufactured Wood Six Drawer Double Dresser
Mfr # 473092
Zoro # G522908263
product price: $2,399.99
/eaKey Features
Material
Manufactured Wood
Width
59 in
Length
30 in
Depth
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473092
Zoro #
G522908263
UPC #
-
Country of Origin
China
Dimensions
Width
59 in
Length
30 in
Depth
18 in
Size
No
Details
Material
Manufactured Wood
Item
Dressers
Assembly Required
No Assembly Needed
Finish
Matte
Soft Close or Self Close Drawer Glides
Yes
Doors Included
No
Number of Drawers
6
Style
Contemporary
Hutch Included
No
Dresser Type
Double Dresser
Dresser Orientation
Horizontal
Commercial Use
No
Color
Gray
Description
Enhance your room into a visually delightful and highly functional space with this 59" grey ash manufactured wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30" H x 59" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.