
59" Latte and Espresso Linen Blend Upholstered Dining Bench
Mfr # 524064
Zoro # G222345733
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
19 in
Width
58.5 in
Depth
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524064
Zoro #
G222345733
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
19 in
Width
58.5 in
Depth
17 in
Details
Assembly Required
Partial Assembly Needed
Item
Benche
Application Type
No
Description
Practicality and fashion mix together with this handy 59-inch latte and espresso linen blend upholstered dining bench. A espresso solid wood frame is finished off with a latte upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 58.5-inch w x 17-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.