
59" Light Gray Six Drawer Double Dresser
Mfr # 544020
Zoro # G822365933
product price: $1,721.99
/ea
Free Shipping & Returns
Key Features
Width (in)
58.8 in
Height (in)
31.7 in
Assembly Required
Full Assembly Needed
Depth (in)
19 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544020
Zoro #
G822365933
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
58.8 in
Height (in)
31.7 in
Depth (in)
19 in
Details
Assembly Required
Full Assembly Needed
Color
Light Gray
Item
Dresser
Material
Manufactured Wood
Commercial Use
Yes
Description
Add personality to your bedroom style and a feeling of coziness with this 59-inch light gray six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 31.7-inch H x 58.8-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.