Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Natural And Black Solid Wood And Iron Live Edge Coffee Table

  • Mfr # 569546

  • Zoro # G522370831


product price: $1,163.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Tabletop Color
Coffee/Black
Height
18 in
Assembly Required
No Assembly Needed
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569546
Zoro #
G522370831
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Length
23 in
Width
59 in

Details

Commercial Use
Yes
Tabletop Color
Coffee/Black
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Give your living room, bedroom, family room, or office the perfect anchor piece with this 59-inch natural and black solid wood and iron live edge coffee table. Quality construction from the black angular iron base combines with the natural solid wood of the top to give this table a fresh and updated look. A gorgeous live edge and purposefully distressed finish gives this table an authentically rustic feel. This rectangular table is an classic yet updated way to accent your room. 18-inch h x 59-inch w x 23-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.