Zoro Homepage

59" Natural and Black Solid Wood Block Coffee Table

  • Mfr # 521942

  • Zoro # G622375255


product price: $1,861.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height
16 in
Length
30 in
Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521942
Zoro #
G622375255
UPC #
-
Country of Origin
India

Dimensions

Height
16 in
Length
30 in
Width
59 in

Details

Tabletop Color
Brown Black/Coffee
Item
Coffee Table
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

This stylish 59-inch natural and black solid wood block coffee table is not only practical, but good looking and built to last. Offering a modern chic two-tone color combination, the thick chunky solid top of this wood table is natural with lots of knots and grains, while the chunky solid base compliments it nicely in black. The purposefully washed and distressed finish gives this table an authentically rustic feel. This modern rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16-inch h x 59-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.