Shop HOMEROOTS
See all product information
Create Account
59" Natural Wood Bookcase
Mfr # 489292
Zoro # G922910491
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Depth
10 in
Height
59 in
Width
12 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489292
- Zoro #
- G922910491
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 10 in
- Height
- 59 in
- Width
- 12 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Natural
- Finish
- Natural
- Commercial Use
- Yes
- Number of Drawers
- No
- Room Divider
- No
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Back Panel
- Yes
- Number of Shelf Tiers
- 5
- Frame Material
- Solid Wood
- Shelf Adjustments
- No
- Assembly
- No Assembly Needed
- Bookcase Orientation
- Vertical
Description
Elevate your home decor with the 12-inch natural wood five shelves wall-mounted shelving unit. Crafted from high-quality manufactured wood, this minimalist-style shelving unit features a natural wood finish that adds warmth to any space. With five spacious shelves included, you'll have plenty of room to display your favorite books, plants, or decorative items. The sturdy frame ensures durability and stability, making it a practical yet stylish addition to your living room, bedroom, or home office. Organize and showcase your belongings in style with this versatile shelving unit that seamlessly blends functionality and aesthetics. 59-inch H x 12-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.