Zoro Homepage

59" Natural Wood Executive Desk With Five Drawers

  • Mfr # 568266

  • Zoro # G622373237


product price: $814.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly
Full Assembly Needed
Overall Depth
23.5 in
Overall Width
59 in
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568266
Zoro #
G622373237
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.5 in
Overall Width
59 in
Overall Height
29.5 in

Details

Commercial Use
No
Assembly
Full Assembly Needed
Item
Desk

Description

This 59-inch natural wood executive desk with five drawers will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29.5-inch h x 59-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.