
59" Nickel Swing Arm Floor Lamp With Beige Fabric Empire Shade
Mfr # 526331
Zoro # G822372610
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Height
59 in
Material
Metal
Depth
16 in
Color
Beige
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526331
Zoro #
G822372610
UPC #
-
Country of Origin
China
Dimensions
Height
59 in
Depth
16 in
Width
22.75 in
Details
Item
Floor Lamp
Material
Metal
Color
Beige
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Embrace the good life with this hard working and stylish 59-inch nickel swing arm floor lamp with beige empire shade. The base of this lamp is made of metal finished in a nickel tone. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 59-inch H x 22.75-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.