Shop HOMEROOTS
See all product information
Create Account
59" Oak Wood Wall Mounted H-Shape Writing Desk With Three Drawers
- Mfr # 568258
- Zoro # G622911163
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
59 in
Overall Depth
29.5 in
Overall Height
29.5 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568258
- Zoro #
- G622911163
- UPC #
- -
- Country of Origin
- China
- Type
- Writing Desk
- Item
- Desks
- Finish
- Natural
- Color
- Oak
- Material
- Manufactured Wood
- Mirrored
- No
- Shape
- Rectangular Desk
- Commercial Use
- No
- Style
- Industrial
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Full Assembly Needed
- Assembled/Unassembled
- Unassembled
- Cabinets Included
- No
- Weight Capacity
- 200 lb
- Base Material
- Manufactured Wood
- Gaming Configuration
- No
- Reversible Orientation
- No
Dimensions
- Overall Width
- 59 in
- Overall Depth
- 29.5 in
- Overall Height
- 29.5 in
- Size
- Medium
- Height Adjustable
- No
Description
Bring this classic style 59-inch oak wood wall mounted h-shape writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.50-inch h x 59.00-inch w x 29.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.