
59" Purple And White Wood Freestanding Oval Framed Cheval Mirror
Mfr # 468369
Zoro # G522891862
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Frame Design
Classic
Shape
Oval
Set
No
Assembly Required
Partial Assembly Needed
Defogging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468369
Zoro #
G522891862
UPC #
-
Country of Origin
China
Dimensions
Depth
23 in
Width
21 in
Height
59.25 in
Details
Frame Design
Classic
Shape
Oval
Set
No
Assembly Required
Partial Assembly Needed
Defogging
No
Color
Purple, White
Item
Mirrors
Material
Eucalyptus Wood, MDF Back Cover, Glass Mirror
Lighted
No
Commercial Use
Yes
Pieces Included
1
Orientation
Vertical
Mirror Type
Cheval
Frame Material
Solid Wood
Framed
Yes
Mount Type
Freestanding
Description
The pretty pastel Purple and White wood freestanding oval framed cheval mirror will be a fun addition to your bedroom or dressing area. Framed with super durable and sturdy eucalyptus wood that is finished with a pop of color in a soft lavender purple and white combination that will complement any space. The adjustable angle allows you to position the mirror just right for a head-to-toe reflection. Situate the mirror in the corner of the room to create a welcoming and spacious feeling in your room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 59.25-inch h x 21.00-inch w x 23.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.