59" Sand Wood and Stainless Steel L Shape Computer Desk With Three Drawers
Mfr # 723753
Zoro # G422910021
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Reversible Orientation
No
Shape
L Shape Desk
Style
Modern
Material
Manufactured Wood
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723753
Zoro #
G422910021
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Height Adjustable
No
Overall Height
29.8 in
Overall Width
59 in
Overall Depth
53.8 in
Details
Reversible Orientation
No
Shape
L Shape Desk
Style
Modern
Material
Manufactured Wood
Color
Sand
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Base Material
Stainless Steel
Mirrored
No
Item
Desks
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Type
Computer Desk
Commercial Use
No
Gaming Configuration
None
Weight Capacity
88 lb
Description
Look like an executive when you add this 59-inch sand wood and stainless steel l shape computer desk with three drawers to your office space. With lots of room for working, storing and organizing, this l shape desk is a great option to keep your office space neat and tidy. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29.80-inch h x 59.00-inch w x 53.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.