Zoro Homepage

59" Silver Metal Framed Standing Mirror

  • Mfr # 564445

  • Zoro # G622350214


product price: $268.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Depth
0.79 in
Assembly Required
No Assembly Needed
Width
35.37 in
Height
58.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564445
Zoro #
G622350214
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
35.37 in
Height
58.95 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

Elevate your space with the timeless appeal of this 59-inch silver metal framed standing mirror. Its classic rectangular design features a silver metal frame, adding a touch of elegance to any room. With a width of 35.37 inches, this mirror leans vertically, making it a stylish and practical addition to your decor. The casual style and standing mirror type offer versatility for various settings, creating a charming focal point without overwhelming the space. Enhance your home with this leaning mirror that effortlessly combines functionality and sophistication, perfect for adding depth and light to your living area. 58.95-inch H x 35.37-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.