59" Walnut Wood and Stainless Steel L Shape Computer Desk With Three Drawers
Mfr # 723754
Zoro # G722910448
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Reversible Orientation
No
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723754
Zoro #
G722910448
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
53.8 in
Overall Width
59 in
Overall Height
29.8 in
Size
Medium
Height Adjustable
No
Details
Type
Computer Desk
Reversible Orientation
No
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Base Material
Stainless Steel
Item
Desks
Material
Manufactured Wood
Style
Modern
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Mirrored
No
Shape
L Shape Desk
Commercial Use
No
Weight Capacity
88 lb
Color
Walnut
Description
Look like an executive when you add this 59-inch walnut wood and stainless steel l shape computer desk with three drawers to your office space. With lots of room for working, storing and organizing, this l shape desk is a great option to keep your office space neat and tidy. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.80-inch h x 59.00-inch w x 53.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.