59" White And Clear Glass and Wood Four Tier Etagere Bookcase

  • Mfr # 333150

  • Zoro # G422907946


product price:  $601.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Room Divider
No
Bookcase Orientation
Vertical
Number of Shelf Tiers
4
Purposeful Distressing Type
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333150
Zoro #
G422907946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Height
58.75 in
Depth
12 in

Details

Finish
Matte
Room Divider
No
Bookcase Orientation
Vertical
Number of Shelf Tiers
4
Purposeful Distressing Type
No Distressing
Shelves
Yes
Shelf Capacity
22 lb
Frame Material
Glass
Material
Manufactured Wood
Type
Etagere
Load Capacity (Lb.)
22 lb
Item
Bookcases
Number of Pieces Included In Set
1
Commercial Use
No
Number of Drawers
No
Color
Clear, White
Back Panel
No
Assembly
Full Assembly Needed
Shelf Adjustments
No

Description

The 59-inch white glass and wood four tier etagere bookcase offers you storage and display space in a modern and contemporary style. The functional 4 shelf tiers are crafted from manufactured wood covered in a white high gloss lacquer finish that create a unique geometric design when paired with the clear tempered glass of the side panels. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 58.75-inch h x 36-inch w x 12-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.