59" White and Gold Wood and Metal Pedestal Base Square Dining Table

  • Mfr # 555174

  • Zoro # G822906679


product price:  $1,444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Metallic
Purposeful Distressing Type
No Distressing
Weight Capacity
6 lb
Assembly Required
Full Assembly Needed
Tabletop Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555174
Zoro #
G822906679
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
59 in
Length
59 in

Details

Finish
Metallic
Purposeful Distressing Type
No Distressing
Weight Capacity
6 lb
Assembly Required
Full Assembly Needed
Leg Color
Gold
Tabletop Color
White
Leg Type
Pedestal
Frame Material
Metal
Assembled/Unassembled
Unassembled
Shape
Square
Commercial Use
Yes
Top Wood Species
Recycled Wood
Leaf Included
No
Mirrored
No
Style
Contemporary
Table Mechanism
Fixed
Tabletop Material
Manufactured Wood
Item
Dining Tables
Frame Color
White

Description

Make a statement with the 59-inch white and gold wood and metal pedestal base square dining table and infuse a dash of character and personality into your space. The white manufactured wood top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 59-inch w x 59-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.