
59" White Manufactured Wood Closet System
Mfr # 535187
Zoro # G122360096
product price: $1,040.99
/ea
Free Shipping & Returns
Key Features
Depth
16.34 in
Height
82.91 in
Width
59.06 in
Material
Solid and Manufactured Wood
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535187
Zoro #
G122360096
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.34 in
Height
82.91 in
Width
59.06 in
Details
Item
Dresser
Material
Solid and Manufactured Wood
Color
White
Description
Maximize your storage space with this sleek 59-inch white manufactured wood closet system. The modern design and rectangular shape make it a stylish and functional addition to any room. Crafted from durable manufactured wood, this organizer ensures longevity and reliability. The crisp white color adds a clean and fresh look to your space, effortlessly blending in with any decor style. Ideal for keeping your clothing, shoes, and accessories organized and easily accessible. Upgrade your home with this versatile closet system that brings both form and function to your living space. 82.91-inch H x 59.06-inch W x 16.34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.