Zoro Homepage

59" White Six Drawer Double Dresser

  • Mfr # 544019

  • Zoro # G122347905


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
19 in
Color
White
Assembly Required
Full Assembly Needed
Height (in)
31.7 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544019
Zoro #
G122347905
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
19 in
Height (in)
31.7 in
Width (in)
58.8 in

Details

Item
Dresser
Color
White
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 59-inch white six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 31.7-inch H x 58.8-inch W x 19-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.