Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" White Two Drawer Combo Dresser

  • Mfr # 546423

  • Zoro # G222363911


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Depth (in)
19.8 in
Width (in)
59.2 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546423
Zoro #
G222363911
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
19.8 in
Width (in)
59.2 in
Height (in)
70 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Color
White
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 59-inch white two drawer combo dresser. Versatile in use, this large size combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 70-inch H x 59.2-inch W x 19.8-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.