59" X 71" Blue and White Cotton Plain Weave Striped Throw Blanket with Tassels

  • Mfr # 521291

  • Zoro # G622885259


product price: $62.99
/ea

Key Features

Contruction Technique
Plain Weave
Size
Throw
Fill Material
No fill
Color
Blue, White
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521291
Zoro #
G622885259
UPC #
-
Country of Origin
Turkey

Dimensions

Size
Throw
Thickness
0.02 in
Length
71 in
Width
59 in

Details

Contruction Technique
Plain Weave
Item
Throws & Blankets
Fill Material
No fill
Color
Blue, White
Back Side Color
Blue and White
Commercial Use
No
Heated
No
Reversible
Yes
Material
Cotton
Theme
No Theme
Pattern
Striped
Embroidered
No

Description

The reversible plain weave throw blanket, featuring a charming blue and white striped design, effortlessly enhances the cozy vibe of your living room. Crafted from soft cotton with decorative tassels, this handwoven blanket adds a touch of casual style while providing warmth and comfort. Perfect for indoor use, it is an ideal choice for adding texture and charm to your home decor. 71-inch h x 59-inch w x 0.02-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.