5in Gold Resin Handmade Trinket Tray
- Mfr # 713014
- Zoro # G823439718
product price:Â
$
25.99
/ea
Key Features
Assembly Required
No Assembly Needed
Tray Pattern
No Pattern and Not Solid Color
Dishwasher Safe
No
Microwave Safe
No
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713014
- Zoro #
- G823439718
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.5 in
- Length
- 2.5 in
- Size
- 5.25" x W 3.5" D x 2.5" H
- Width
- 5.25 in
Details
- Assembly Required
- No Assembly Needed
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Item
- Trays
- Microwave Safe
- No
- Material
- Resin
- Finish
- Glossy
- Capacity
- 2
- Color
- Gold
- Tray Type
- Trinket Tray
- Chip Resistant
- No
- Shape
- Novelty
- Food Safe
- No
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This trinket tray is crafted from high-quality resin, showcasing its robust yet elegant design. Handmade with care, each piece reflects individuality and artistry, making it a unique addition to any space. Embrace a coastal style that brings the serene essence of the shore to your home decor. The beautiful gold color adds a touch of sophistication, enhancing your decorative arrangement while providing a chic surface for your cherished items. This versatile tray is ideal for organizing jewelry, keys, or as a stunning centerpiece on a coffee table. 2.50-inch h x 5.25-inch w x 3.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.