5in Light Yellow Resin Handmade Round Trinket Tray
- Mfr # 724181
- Zoro # G723440296
product price:Â
$
29.25
/ea
Key Features
Assembly Required
No Assembly Needed
Tray Type
Trinket Tray
Capacity
2
Chip Resistant
No
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724181
- Zoro #
- G723440296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Depth
- 5.25 in
- Width
- 5.25 in
Details
- Assembly Required
- No Assembly Needed
- Tray Type
- Trinket Tray
- Capacity
- 2
- Chip Resistant
- No
- Material
- Resin
- Item
- Trays
- Tray Pattern
- Solid Color
- Finish
- Matte
- Food Safe
- No
- Color
- Light Yellow
- Shape
- Round
- Microwave Safe
- No
- Dishwasher Safe
- No
Description
The 5-inch light yellow resin handmade round trinket tray is a charming addition to any space. Crafted from durable resin, this round tray features a modern solid color design that enhances its visual appeal. Its light yellow hue brings a bright and cheerful touch, perfect for organizing small items or displaying cherished trinkets. Handmade craftsmanship ensures quality and attention to detail, making it an ideal choice for decor enthusiasts. This versatile tray combines functionality with style, seamlessly fitting into various home aesthetics while adding a pop of color to your table settings or shelves. 1.00-inch h x 5.25-inch w x 5.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.