5in Pale Pink Resin Handmade Round Trinket Tray
- Mfr # 724180
- Zoro # G223440543
product price:Â
$
29.25
/ea
Key Features
Shape
Round
Tray Pattern
Solid Color
Length
1 in
Depth
5.25 in
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724180
- Zoro #
- G223440543
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Tray Pattern
- Solid Color
- Chip Resistant
- No
- Color
- Pale Pink
- Item
- Trays
- Finish
- Matte
- Capacity
- 2
- Material
- Resin
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
Dimensions
- Length
- 1 in
- Depth
- 5.25 in
- Width
- 5.25 in
Description
Elevate your space with the 5-inch pale pink resin handmade round trinket tray. Crafted from durable resin, this trinket tray showcases a charming round shape that adds a contemporary touch to any setting. Its solid color design brings a subtle elegance, while the modern style seamlessly complements various decor themes. Ideal for organizing jewelry, small items, or serving as a decorative piece, this handmade accessory is both functional and stylish. Add a splash of pale pink to your collection and enjoy the delightful aesthetics it brings to your home. Perfect for displaying jewelry, keys, or other cherished items. 1.00-inch h x 5.25-inch w x 5.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.