6" Antiqued Brass Cast Iron Mermaid Hand Painted Statue Tabletop Sculpture

  • Mfr # 483258

  • Zoro # G222884515


product price: $47.99
/ea

Key Features

Construction Method
Handmade
Material
Cast Iron
Commercial Use
Yes
Assembly Required
No
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483258
Zoro #
G222884515
UPC #
-
Country of Origin
China

Dimensions

Length
6.25 in
Depth
4.5 in
Width
7 in

Details

Construction Method
Handmade
Material
Cast Iron
Commercial Use
Yes
Item
Sculptures
Assembly Required
No
Plays Music
No
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Finish
Antique Brass
LED Lighting
No
Color
Antiqued Brass
Subject
Fantasy & Sci-fi
Sculpture Type
Statue

Description

Bring some sizzle to your space with this eye-catching 6-inch antiqued brass cast iron mermaid hand painted statue tabletop sculpture. This charming decorative accent is expertly made of high grade cast iron in a antiqued brass coloration. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. A perfect decorative addition for anyone who loves a stylish look and feel. 6.25-inch h x 7-inch w x 4.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.