
6' Beige Round Power Loom Area Rug
Mfr # 522450
Zoro # G022337105
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Depth
0.25 in
Width (In.)
72 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522450
Zoro #
G022337105
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Depth
0.25 in
Width (In.)
72 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Color
Beige
Shape
Round
Description
This 6' beige round power loom area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72" W x 72" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.