Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Black Metal Abstract Cube Sculpture

  • Mfr # 483261

  • Zoro # G022884777


product price: $27.99
/ea

Key Features

Occasion
No Holiday
Depth
6 in
Hand Painted
Yes
Subject
No Subject
Construction Method
Handmade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483261
Zoro #
G022884777
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Length
6 in
Width
6 in

Details

Occasion
No Holiday
Hand Painted
Yes
Subject
No Subject
Construction Method
Handmade
Color
Black
Design Motif
Not an animal
Material
Metal
LED Lighting
No
Item
Sculptures
Power Source
No Power Source Required / Manual
Plays Music
No
Commercial Use
Yes
Nature Motif
No Nature
Pieces per Set
1
Sculpture Type
Tabletop Sculpture
Assembly Required
No

Description

This 6" black metal abstract cube sculpture will add a beautiful decorative accent to your decor. This black colored piece is made from high grade metal. This open and airy contemporary sculpture makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. It's a perfect addition for those who love an up-to-the-minute look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 6" H x 6" W x 6" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.