
6' Blue And Gray Floral Indoor Outdoor Runner Rug
Mfr # 564008
Zoro # G622325885
product price: $72.89
/eaKey Features
Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Blue Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564008
Zoro #
G622325885
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
24 in
Width (In.)
72 in
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Blue Gray
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 6-foot blue and gray floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.