6' Blue And Ivory Geometric Indoor Outdoor Area Rug

  • Mfr # 556313

  • Zoro # G022325584


product price:  $56.15
/ea

Key Features

Width (In.)
72 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556313
Zoro #
G022325584
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
72 in
Height
24 in
Depth
0.23 in

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Blue Ivory
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Runner

Description

Add some artistry to your room with this 6-foot blue and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.