
6" Blue Clear Red And Yellow Cylinder Crystal Glass Table Vase
Mfr # 375787
Zoro # G422884537
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Pattern
Solid Color
Occasion
No Holiday
Watertight
No
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375787
Zoro #
G422884537
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Depth
3.5 in
Length
6 in
Details
Pattern
Solid Color
Occasion
No Holiday
Watertight
No
Intended Room
Living Room
Style
Contemporary
Material
Crystal Glass
Color
Blue, Clear, Red, Yellow
Assembly Required
No
Vase Type
Table Vase
Commercial Use
No
Shape
Cylinder
Item
Vases
Description
Elevate your home decor with this stunning 6-inch cylinder crystal glass table vase. The vibrant colors of blue, clear, red, and yellow give a modern touch to any room. The contemporary style of this vase adds a chic and elegant flair to your space. Crafted from high-quality Murano style art glass, this vase is both durable and stylish. The cylindrical shape of the vase provides a sleek and sophisticated look, perfect for displaying your favorite floral arrangements. Add a pop of color to your living room, dining area, or office with this eye-catching table vase. 6-inch h x 3.5-inch w x 3.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.