6' Blue Green And Orange Floral Indoor Outdoor Runner Rug

  • Mfr # 548024

  • Zoro # G822324930


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Height
24 in
Assembly Required
No Assembly Needed
Color
Blue Green/Orange
Material
Polypropylene
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548024
Zoro #
G822324930
UPC #
-
Country of Origin
Turkey

Dimensions

Height
24 in
Width (In.)
72 in
Depth
0.25 in

Details

Assembly Required
No Assembly Needed
Color
Blue Green/Orange
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Latex
Shape
Runner
Method of Construction
Flatweave

Description

Add some artistry to your room with this 6-foot blue green and orange floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.