Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Brick Red And Ivory Indoor Outdoor Runner Rug

  • Mfr # 545493

  • Zoro # G922327282


product price: $58.99
/ea

Key Features

Depth
0.25 in
Height
24 in
Material
Polypropylene
Color
Red Ivory
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545493
Zoro #
G922327282
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
24 in
Width (In.)
72 in

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Red Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed

Description

Add some artistry to your room with this 6-foot brick red and ivory indoor outdoor runner rug. This runner shaped rug flaunts a brick red and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.