6" Brown and Gold Metal Hand Painted Geometric Orb Tabletop Sculpture

  • Mfr # 399630

  • Zoro # G622882418


product price:  $27.99
/ea

Key Features

Assembly Required
No
Length
6.25 in
Finish
Does Not Apply
Construction Method
Handmade
Occasion
No Holiday
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399630
Zoro #
G622882418
UPC #
-
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Depth
6.25 in

Details

Assembly Required
No
Item
Sculptures
Finish
Does Not Apply
Construction Method
Handmade
Occasion
No Holiday
Material
Metal
Color
Brown, Gold
Plays Music
No
LED Lighting
No
Sculpture Type
Decorative Orb
Subject
No Subject
Design Motif
Not an animal
Commercial Use
Yes
Hand Painted
Yes
Nature Motif
No Nature

Description

Unique and decorative, this 8-inch brown and gold metal hand painted geometric orb tabletop sculpture will leave a lasting impression. Add a touch of minimalist modern design to any space in your home with this open geometric decorative orb. This piece is made of metal in an industrial brown textural finish with gold painted stars at the joints. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 6.25-inch H x 6.25-inch W x 6.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.