
6" Brown and White Solid Wood Hand Painted RMS Titanic Lifeboat No.7 Model Boat
Mfr # 401896
Zoro # G322884866
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Width
22.5 in
Color
Brown, White
Depth
7.25 in
Nature Motif
No Nature
Sculpture Type
Model Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401896
Zoro #
G322884866
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
22.5 in
Depth
7.25 in
Length
6 in
Details
Color
Brown, White
Nature Motif
No Nature
Sculpture Type
Model Boat
Subject
Transportation
Pieces per Set
1
Assembly Required
No
Plays Music
No
Material
Solid Wood
Item
Sculptures
Hand Painted
Yes
Commercial Use
No
Construction Method
Handmade
Occasion
No Holiday
Design Motif
Not an animal
Description
This 6-inch brown and white solid wood hand painted rms titanic lifeboat no. 7 model boat will add a beautiful decorative accent to your decor. This brown and white colored piece is made from high grade solid wood. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 6-inch h x 22.5-inch w x 7.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.