Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Brown Round Power Loom Area Rug

  • Mfr # 522494

  • Zoro # G622326189


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Brown
Assembly Required
No Assembly Needed
Width (In.)
72 in
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522494
Zoro #
G622326189
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
72 in
Height
72 in
Depth
0.25 in

Details

Material
Polypropylene
Color
Brown
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Shape
Round

Description

This 6' brown round power loom area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72" W x 72" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.