Zoro Homepage

6' Charcoal Round Power Loom Area Rug

  • Mfr # 522504

  • Zoro # G122340388


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Charcoal
Height
72 in
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522504
Zoro #
G122340388
UPC #
-
Country of Origin
Turkey

Dimensions

Height
72 in
Width (In.)
72 in
Depth
0.25 in

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Charcoal
Item
Outdoor Rug
Application Type
Non-Commercial
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 6' charcoal round power loom area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 72" W x 72" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.